Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack)
Mfr # DWA1HX18IRB
Zoro # G7633166
product price: $25.95
/pk 50, $0.52/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 1/8 in
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1HX18IRB
- Zoro # G7633166
- UPC # 885911340106
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8 in |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1" |
Overall Length | 1" |
Point Size | 1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
Item | Insert Bit |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size 1/8 in, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Hex, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M6 x 32mm Steel External Thread, 42mm Handle Length (MH-407)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0680)
- WESTWARD Slide, 14 in., PR (GGS_51242)
- M.A. FORD Carbide 6 Flute Countersink 1/2 x 60° (78050001)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 1In (50 Pack) (DWA1SQ2IRB)
- DEWALT Insert Bit, 1/4In, Torx, T25, 1In (50 Pack) (DWA1TX25IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAFIRDG)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2022)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (DWA2PH2IR)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", PK5 (185-6X-5PK)
- Dewalt Screwdriver Bits