Shop All Screwdriver Bits
Dewalt
Insert Bit, 1/4In, Hex, 1/4In, 1In (50 Pack)
Mfr # DWA1HX14IRB
Zoro # G7633157
product price: $19.59
/pk 50, $0.39/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Hex
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1HX14IRB
- Zoro # G7633157
- UPC # 885911340151
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4" |
Shank Size | 1" |
Point Size | 1/4" |
Overall Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Magnesium Phosphate |
Impact Rated | Yes |
Item | Insert Bit |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size 1/4 in, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Hex, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Insert Bit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 Carbon Steel Hand Tap Set (DWTS1/2-13)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A664)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/4-16 UNF (174514)
- PROTO Ratchet Repair Kit for 1AM31 (J5450FWRK)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ3IR3)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2665)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR5)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR2S)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR5)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (170-10)
- Dewalt Screwdriver Bits