Shop All Pressure Washers
Dewalt
Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer
Mfr # DXPW60606
Zoro # G8274375
product price: $2,309.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$2,309.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4200 psi
- Operating Pressure 4,200 psi
- Power Type Gas
- Pump Type CAT Industrial Triplex
- Engine Displacement 389 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXPW60606
- Zoro # G8274375
- UPC # 636893403194
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 26 1/2 in |
Width | 23 in |
Length | 36 in |
Hose Dimensions | 3/8 in x 50 ft |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 4,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 4 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 389 cc, Detergent Injection System Yes, Pump Type CAT Industrial Triplex, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X45SPRINGDOORHINGE32DST)
- INTERSTATE PNEUMATICS 12" Chrome Gutter Cleaner (Gooseneck) Attachment Coupled with 1/4" Brass Quick Coupler x 1/4" Plug (PW7206)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer (CW-3004-4ME1)
- LANDSCAPERS SELECT ShovelW/47 in L Fiberglass Handle (34463PRL-FP)
- DEWALT Power Cleaner (DCPW550B)
- DEWALT Heavy Duty 3800 psi 3.5 gpm Cold Water Gas Pressure Washer (DXPW60604)
- DEWALT Gas Pressure Washer (DXPW61377)
- DEWALT Cordless Pressure Washer 550 psi Op Pressure, Cold, 1 gpm Pressure Washer Flow Rate (DCPW550P1)
- DEWALT Pressure Washer, Cold, 2100 psi, 1.2 gpm (DWPW2100)
- DEWALT Pressure Washer (DWPW3000)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- Dewalt Pressure Washers