Shop All Pilot Point Drill Bits
Dewalt
Industrial Cobalt Alloy Steel Set with Toughcase (R) + System
Mfr # DWA1240
Zoro # G0375606
product price: $24.99
/ea
Not eligible for select promotions
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16" to 1/4"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Gold Ferrous Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA1240
- Zoro # G0375606
- UPC # 885911410861
- Country of Origin Germany
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" to 1/4" |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 14, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Pilot, Cobalt, TiN, Drill Bit Sizes Included 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, Fractional Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Bit Socket TORX T25 42mm 1/4 Sq. Drive (2430T-T25)
- DREMEL Tungsten Carbide Cutter (9906)
- KRAFT TOOL Golden Stainless Steel Finish, 11"x4-1/2 (PL454)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- DEWALT 5/32" Black Oxide Split Point Drill Bit (DW1110)
- DEWALT 3/32" Industrial Cobalt (DWA1206)
- DEWALT 1/2" x 6" Heavy Duty Spade Bit (DW1574)
- DEWALT 17/64" PILOT POINT(R) drill bit - Bulk (DW1917B)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- DEWALT 3/8" x 6" Heavy Duty Spade Bit (DW1572)
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- Dewalt Drill Bits