Shop All Wireless Alarms
Dewalt
Indoor Door Sensor, Wireless, 3V Lithium
Mfr # DS620
Zoro # G9870659
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Access Doors At Substations and Water Towers, Apartments and Second Homes, Connex Doors, Doors In Pull Behind Trailers, Homes Under Construction
- Type Wireless
- Input Power 3V Lithium
- Operating Range 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DS620
- Zoro # G9870659
- UPC # 019263620009
- Country of Origin United States
- Category Wireless Alarms
Dimensions
Length | 7 1/8 in |
Width | 3 1/2 in |
Height | 2 9/16 in |
Battery Size | CR123 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Indoor Door Sensor |
For Use With | Access Doors At Substations and Water Towers, Apartments and Second Homes, Connex Doors, Doors In Pull Behind Trailers, Homes Under Construction |
Type | Wireless |
Input Power | 3V Lithium |
Operating Range | 100 ft |
Mounting | Wall |
Includes | Battery, Mounting Bracket with Screw Kit |
Battery Life | 1 yr |
Battery | Included |
Industrial Applications | Residential/Commercial |
Sensors | Motion, Tamper, Temperature |
Features | Built-In Temperature Sensor Can Be Configured to Report High and Low Temperature Alerts, Indoor Sensor Connects to Mobilelock Wirelessly Using Bluetooth Technology, Mounting Bracket Provided for Easy Attachment to Doors, Other Built-In Sensors Like Tamper and Low Battery Can Also Be Configured for Alerts Providing Even Greater Security, Terminal Block Inside Allows Any Other Normally Closed Sensor to Be Wired In, Uses Internal Magnetic Reed Switch to Detect Opening and Closing of Doors and Windows |
Voltage | 3V DC |
Battery Capacity | 1,500 mAh |
Description
Indoor Door Sensor, Wireless, Mounting Wall, Input Power 3V Lithium, Battery Size CR123, Included Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Amber In-Wall Speakers 6.5" 2-way Carbon Fiber w/Ribbon Tweeter (pair) (24432)
- BELKIN USB C To Gigabit Ethrnet Adapt (B2B145-BLK)
- LOWELL MixerAmp 30W SN (MA30)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 3 FT (TRPP582003)
- DEWALT Mobilelock Adapter, 12/24 V In, 4.65 V Out (DS525)
- DEWALT Indoor Motion Sensor, Wireless, 3V Lithium (DS610)
- DEWALT Cable Lock, Wireless, 3V Lithium (DS630)
- DEWALT Portable Alarm, Wireless, 3.7V Li-ion (DS600)
- DETEX Detex: DETEX EXIT ALARM WILL SOUND CONTROL SIGN (DTX-ECL-8220)
- DELTANA Bell Button, Rectangular Contemporary Black (BBS333U19)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Chime Receiver (STI-3353)
- Dewalt Security Alarms and Warnings