Shop All Cordless Impact Tools
Dewalt
Impct Wrench, 1/2", w/Bonus Battery Kit
Mfr # DCF900B/DCBP034C
Zoro # G611494837
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Tool Weight 6.4 lb
- Voltage 20 V
- Includes DCB112, DCBP034, Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF900B/DCBP034C
- Zoro # G611494837
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 8 3/4 in |
Description
Impact Wrench, Drive Size 1/2 in, Max. Torque 1,400 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 1.7 Ah, Tool Weight 6.4 lb, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control, Includes DCB112, DCBP034, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YR70)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (372007)
- WESTWARD Combination Wrench, 2-3/16", SAE, 12 pt. (54RZ04)
- HARDIN Universal 7-Inch Dust Extracting Surface Grinding Shroud (DS7H)
- DEWALT Oscillating Tool, 20V , BONUS BATTERY (DCS354B/DCBP034C)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512B)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- DEWALT Cordless Impact Wrench (DCF922B)
- DEWALT DEWALT 20V MAX ATOMIC IMPACT DRIVE 2AH (DCF809D1)
- DEWALT Cordless Impact Wrench, Battery (DCF922B/DCB204)
- MILWAUKEE TOOL M12 3/8" Right Angle Impact Wrench Kit (2564-22, 48-11-2420)
- Dewalt Cordless Tools