Shop All Cordless Impact Tools
Dewalt
Impact Wrench, Crdls, 3/8", Bonus Battery
Mfr # DCF923B
Zoro # G808789579
original price:
$601.95
34% off
new price: $394.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 1.7 Ah
- Clutch Style Keyless
- Includes Battery, Charger, Tool
- Handle Type Pistol Grip
- Drive Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF923B
- Zoro # G808789579
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in |
Overall Length | 5 in |
Description
Cordless Impact Wrench,3/8 In.,Bonus Battery, Drive Size 3/8 in, Max. Torque 450 ft-lb, Voltage 20 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 1.7 Ah, Tool Weight 2.5 lb, Clutch Style Keyless, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes Battery, Charger, Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1170500)
- ZIRCON Multifunction Scanner, Stud Finder (65244)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3903)
- TJ DAVIES CO Solid Retention Knob (PS-534X45)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2)
- DEWALT Impact Driver, Pistol Grip, 20VDC (DCF888D2/DWA2T35IR)
- DEWALT Cordless Impact Wrench (DCF923P2)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- DEWALT 20.0 1/2" Impact Wrench (DCF896B)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 4.0Ah Batteries (DCF885M2)
- OEMTOOLS 1/2" Drive Li-ion Impact Wrench, Heavy Duty (24481)
- Dewalt Cordless Tools