Shop All Cordless Impact Tools
Dewalt
Impact Wrench, Cordless, Compact, 20VDC
Mfr # DCF890B/DCB205CK
Zoro # G101866366
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 150 ft-lb
- Built-In Light Yes
- Tool Weight 2 lb
- Explosive Environment Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF890B/DCB205CK
- Zoro # G101866366
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 5 1/2 in |
Head Height | 5 1/2 in |
Drive Size | 3/8 in |
Description
Impact Wrench, Drive Size 3/8 in, Max. Torque 150 ft-lb, Voltage 20 V, Series 20V Max, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0Ah, Tool Weight 2 lb, Clutch Style Impact, Features 3 LED Light, Brushless Motor, Includes (1) DCF890 20V MAX XR 3/8 in Compact Impact Wrench Tool, Soft Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Pliers, 0.090in. Tip, 9in. L (33HD73)
- U-VIEW ULTRAVIOLET SYSTEMS HEX WRENCH SET 1.5MM - 8MM (CSTLSWHM)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH Hand Tap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #8-32 UNC (341912)
- CHANNELLOCK 3 Piece Channellock Plastic Grip Retaining Ring Plier Set (RT-3)
- DEWALT Cordless Ratchet, 1-3/16" W Head, 250 rpm (DCF512GE1)
- DEWALT 20V MAX 1/4In Cordless Impact Driver Kit, (2) 1.5Ah Batteries (DCF885C2)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF892B)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, 250 RPM (DCF503GG1)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- Dewalt Cordless Impact Tools