Shop All Air Impact Wrenches
Dewalt
Impact Wrench, 3/8"
Mfr # DWMT70775
Zoro # G1112793
product price: $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns
Not eligible for select promotions
$219.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" (F)NPT
- Blows per Minute 1200
- Free Speed 11,000 rpm
- Handle Type Rubber Grip Handle
- Housing Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWMT70775
- Zoro # G1112793
- UPC # 076174707755
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Air Inlet | 1/4" (F)NPT |
Blows per Minute | 1200 |
Free Speed | 11,000 rpm |
Handle Type | Rubber Grip Handle |
Housing Material | Composite |
Max. Torque | 300 ft.-lb. |
Item | Impact Wrench,3/8" |
Description
Impact Wrench,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD3)
- HOUGEN-OGURA 15/16 in. Round Punch (76368)
- DRILL AMERICA 1/2"-14 NPS HSS 4 Flute Straight Pipe Tap (DWT64119)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT11)
- DEWALT 3/4in. Impact Wrench w/Detent Pin Anvil (DW294)
- DEWALT Impact Wrench, 3/4" (DWMT74271)
- DEWALT Heavy Duty Impact Wrench, 1/2" (DWMT70773)
- URYU Uep-60Mc Electric-Oil Pulse Tool 115/230V-Ac Pneumatic Impact Wrench (UEP-60MC)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15R)
- CP Impact Wrench, 1 in Drive, 203 to 1220 N-m Forward/ 1898 N-m Reverse Torque, 60 cfm Air Flow, 15-1/2 (T019139)
- AIRCAT Aircat Air Impact Wrench, 3/4" Drive Size, 1700 Max Torque (1778-VXL)
- Dewalt Air Impact Wrenches