Shop All Air Impact Wrenches
Dewalt
Impact Wrench, 1/2"
Mfr # DWMT70774
Zoro # G1864541
Sold in multiples of 2 for $307.98
Free Shipping & Returns
Not eligible for select promotions
$307.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" (F)NPT
- Duty Heavy Duty
- Free Speed 7,300 RPM
- Handle Type Ergonomic
- Housing Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWMT70774
- Zoro # G1864541
- UPC # 00076174707748
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Air Inlet | 1/4" (F)NPT |
Duty | Heavy Duty |
Free Speed | 7,300 RPM |
Handle Type | Ergonomic |
Housing Material | Composite |
Includes | Pneumatic Oil |
Max. Torque | 600 ft.-lb. |
Item | Impact Wrench,1/2" |
Description
Impact Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- PROTO Proto J6012C 3/8" Drive Ratcheting Head Micrometer Torque Wrench 20-100 ft-lbs, ASME (J6012C)
- EMPIRE LEVEL Heavy Duty Aluminum Straight Edge, 24 in (4002)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2080)
- DEWALT 3/4in. Impact Wrench w/Detent Pin Anvil (DW294)
- DEWALT Heavy Duty Impact Wrench, 1/2" (DWMT70773)
- DEWALT Impact Wrench, 3/4" (DWMT74271)
- DEWALT Impact Wrench, 3/8" (DWMT70775)
- AIRCAT Aircat 3/4" Impact Wrench, 1680-A (1680-A)
- MASTER POWER Apex Air Impact Wrench, 3/8 In. Dr., 10,500 rpm (MP2271)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 625 ft.-lb. (CP6500-RSR)
- Dewalt Air Impact Wrenches