Shop All Screwdriver Bit Sets
Dewalt
IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System
Mfr # DW2169
Zoro # G3381786
original price:
$41.19
17% off
new price: $34.00
/ea
Not eligible for select promotions
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Steel
- Application Screwdriving
- Includes (2) Nutdrivers 1/4 and 5/16 in, 1/4 Hex Shank, (1) 1/4 to 3/8 in Socket Adapter, (4) 3/8 in Drive Deep Sockets, (8) 1 in PH2, (8) 1 in Drywall Bits -PR2, (1) PH1, (1) PH3, (1) 1 in SQ1, (4) 1 in SQ2, (1) 1 in SQ3, 2 in (5) #2 Phillips Power Bits
- Number of Pieces 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2169
- Zoro # G3381786
- UPC # 885911013611
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Screwdriving |
Includes | (2) Nutdrivers 1/4 and 5/16 in, 1/4 Hex Shank, (1) 1/4 to 3/8 in Socket Adapter, (4) 3/8 in Drive Deep Sockets, (8) 1 in PH2, (8) 1 in Drywall Bits -PR2, (1) PH1, (1) PH3, (1) 1 in SQ1, (4) 1 in SQ2, (1) 1 in SQ3, 2 in (5) #2 Phillips Power Bits |
Number of Pieces | 38 |
Impact Rated | Yes |
Application - Tools | Power |
Fastening Tool Item | Screwdriver Bit Set |
Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
No. of Pieces | 38 |
Shop By | Hot Buys |
Description
The Dewalt DW2169 38 Piece Screwdriver Bit Set is a set of screwdriver bits that will give you the power to drive screws and fasteners in and out. This 38-piece screwdriver bit set has 1/4" hex shank sizes, making it compatible with most drills and drivers. It also comes with a steel fastening tool material. Each bit can be used for different applications such as screwdriving, drilling or impacting. The impact rated feature ensures its use on power tools like drills and drivers. If you are looking for a reliable screwdriver bit set, then this Dewalt DW2169 38 Piece Screwdriver Bit Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" Circular Saw Blades (DWA171424B10)
- PROTO 7 Piece SAE L-Shape Hex Key Set, J4982 (J4982)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-7' 9)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-13MM)
- DEWALT #8 Drill/Drive Unit (DW2701)
- DEWALT 8 pc. Drill Drive Set (DW2730)
- DEWALT 18 Pc. Screwdriving Set with Tough Case(R) (DW2174)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2153)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1235RL)
- DEWALT 45 Pc. Screwdriving Set with Tough Case(R) (DW2166)
- WERA Insert Bit Set, Pieces 30 (05071109001)
- Dewalt Screwdriver Bit Sets