Shop All Nut Setters and Bit Holders
This Product is Discontinued
Dewalt
IMPACT READY(R) RAPID LOAD(R) Holder (Discontinued)
Mfr # DWA2509
Zoro # G7635914
Not eligible for select promotions
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 2-1/2"
- Material Steel
- Bit Style Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA2509
- Zoro # G7635914
- UPC # 885911299503
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 2-1/2" |
Overall Bit Length | 2-1/2" |
Hex Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Bit Style | Holder |
Measurement Type | SAE |
Number of Pieces | 1 |
Locking | Screw Lock |
Impact Rated | Yes |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Material | Steel |
Item | Load Holder |
SAE or Metric | SAE |
Bit Retainer Type | Locking Quick Change |
Shank Style | Hex |
Application - Tools | Impact |
Fastening Tool Item | Load Holder |
Bit Holder Drive Type | Hex |
Description
Load Holder, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 2 1/2 in, Fastening Tool Material Steel, Bit Retainer Type Locking Quick Change, Magnetic, Impact Rated Yes, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.