Shop All Impact Sockets
Dewalt
IMPACT READY(R) 7/8" 1/2" Drive 6pt Deep Socket
Mfr # DW22922
Zoro # G7632353
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Socket Size 7/8 in
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW22922
- Zoro # G7632353
- UPC # 885911026307
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 7/8 in |
Overall Length | 3 in |
Size | 7/8 in |
Socket Depth | Deep |
Socket Length | 3 in |
Description
Product details about the DEWALT - DW22922 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22922 Impact Socket is a robust tool designed to accommodate 7/8 inch bolts and nuts. With an overall length of 3 inches, this socket provides ample reach for various tasks. It features a deep socket depth and a wall thickness of 1/8 inch, ensuring it can handle the demands of impact-rated work. The drive size is 1/2 inch, making it suitable for use with corresponding tools.
Constructed from durable alloy steel, this impact socket is built to withstand rigorous use without compromising performance. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The socket shape is a 6-point design which offers improved torque and reduces the risk of rounding off fasteners.
This product adheres to ANSI B107.1, ASME B107.26, and ASME B107.3 standards demonstrating its quality construction and reliable performance in professional settings. Despite being non-magnetic and non-sparking, it's important to note that this item isn't insulated or tether ready nor does it feature locking capabilities.
In terms of compatibility, the DEWALT - DW22922 Impact Socket has been designed for SAE measurements with bolt clearance at 25 mm indicating its suitability for specific applications requiring such specifications.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22922 Impact Socket is a robust tool designed to accommodate 7/8 inch bolts and nuts. With an overall length of 3 inches, this socket provides ample reach for various tasks. It features a deep socket depth and a wall thickness of 1/8 inch, ensuring it can handle the demands of impact-rated work. The drive size is 1/2 inch, making it suitable for use with corresponding tools.
Constructed from durable alloy steel, this impact socket is built to withstand rigorous use without compromising performance. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The socket shape is a 6-point design which offers improved torque and reduces the risk of rounding off fasteners.
This product adheres to ANSI B107.1, ASME B107.26, and ASME B107.3 standards demonstrating its quality construction and reliable performance in professional settings. Despite being non-magnetic and non-sparking, it's important to note that this item isn't insulated or tether ready nor does it feature locking capabilities.
In terms of compatibility, the DEWALT - DW22922 Impact Socket has been designed for SAE measurements with bolt clearance at 25 mm indicating its suitability for specific applications requiring such specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- MAKITA CXT 12V Max Impact Driver Kit (DT03R1 + E-01666)
- MITUTOYO Screw, 101182 (101182)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN33/64)
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- DEWALT IMPACT READY(R) 13/16" 1/2" Drive 6pt Deep Socket (DW22912)
- DEWALT IMPACT READY(R) 3/4" 1/2" Drive 6pt Deep Socket (DW22902)
- DEWALT Screw Driving, 5/8in. Deep Impact Ready Socket 3/8in. Drive (DW2288)
- DEWALT 1/2 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (DW2298)
- DEWALT IMPACT READY(R) 9/16" 31/2" Drive 6pt Deep Socket (DW22872)
- BETA Standard Impact Socket, 19mm (007100019)
- Dewalt Sockets & Ratchets