Shop All Impact Sockets
Dewalt
IMPACT READY(R) 7/16" 1/2" Drive 6pt Deep Socket
Mfr # DW22852
Zoro # G7767331
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
Not eligible for select promotions
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 7/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW22852
- Zoro # G7767331
- UPC # 885911021050
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 7/16 in |
Overall Length | 2 1/2 in |
Size | 7/16 in |
Socket Depth | Deep |
Socket Length | 2 1/2 in |
Description
Product details about the DEWALT - DW22852 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22852 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 7/16 in and an overall length of 2 1/2 in, this impact socket provides ample bolt clearance at 25 mm. The deep socket depth and the drive size of 1/2 in are built to accommodate various fastener types including bolts and nuts. This product's six-point shape offers multiple contact points for improved torque distribution.
Crafted from durable alloy steel, the DEWALT - DW22852 Impact Socket is designed to withstand high-impact applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Despite its solid construction, it maintains a wall thickness of just 1/8 in which contributes to its lightweight design without compromising on strength or durability.
This impact-rated socket adheres to ANSI B107.1, ASME B107.19, ASME B107.3 standards demonstrating its quality build and performance capabilities. It features a non-magnetic property that makes it suitable for use around electronic devices or magnetic materials without causing any interference or attraction issues.
Please note that while this item is not insulated nor does it have locking or tether ready features, it remains adequate for general purpose tasks requiring an impact socket with these specifications.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22852 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 7/16 in and an overall length of 2 1/2 in, this impact socket provides ample bolt clearance at 25 mm. The deep socket depth and the drive size of 1/2 in are built to accommodate various fastener types including bolts and nuts. This product's six-point shape offers multiple contact points for improved torque distribution.
Crafted from durable alloy steel, the DEWALT - DW22852 Impact Socket is designed to withstand high-impact applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Despite its solid construction, it maintains a wall thickness of just 1/8 in which contributes to its lightweight design without compromising on strength or durability.
This impact-rated socket adheres to ANSI B107.1, ASME B107.19, ASME B107.3 standards demonstrating its quality build and performance capabilities. It features a non-magnetic property that makes it suitable for use around electronic devices or magnetic materials without causing any interference or attraction issues.
Please note that while this item is not insulated nor does it have locking or tether ready features, it remains adequate for general purpose tasks requiring an impact socket with these specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5/8" Bi-Metal Hole Saw (MHSA10C)
- AMERICAN IMAGINATIONS 0.375 in. x 0.5 in. x 0.75 in. Stainless Steel Crimping Tool (AI-35253)
- MILWAUKEE TOOL Hose Sleeve (49-90-1958)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- DEWALT IMPACT READY(R) 13/16" 1/2" Drive 6pt Deep Socket (DW22912)
- DEWALT 1/2 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (DW2298)
- DEWALT IMPACT READY(R) 3/4" 1/2" Drive 6pt Deep Socket (DW22902)
- DEWALT Screw Driving, 3/4in. Deep Impact Ready Socket 3/8in. Drive (DW2290)
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket (DW2285)
- WRIGHT TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (89-33MM)
- Dewalt Sockets & Ratchets