Shop All Impact Sockets
Dewalt
IMPACT READY(R) 3/4" 1/2" Drive 6pt Deep Socket
Mfr # DW22902
Zoro # G7632247
product price: $6.65
/ea
Not eligible for select promotions
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 3/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW22902
- Zoro # G7632247
- UPC # 885911025683
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 3/4 in |
Overall Length | 3 in |
Size | 3/4 in |
Socket Depth | Deep |
Socket Length | 3 in |
Description
Impact Socket, Socket Size 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Nuts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50855)
- POWERMATIC 6In. Toolrest For Models 3520A And 4224 (6294739)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- MILWAUKEE TOOL Magnetic Drill and Electromagnetic Drill Kit, 18V DC, (1) 8 Ah Battery Included (2788-22HD, 4272-21)
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- DEWALT IMPACT READY(R) 7/8" 1/2" Drive 6pt Deep Socket (DW22922)
- DEWALT IMPACT READY(R) 13/16" 1/2" Drive 6pt Deep Socket (DW22912)
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- DEWALT Screw Driving, 3/4in. Deep Impact Ready Socket 3/8in. Drive (DW2290)
- DEWALT IMPACT READY(R) 9/16" 31/2" Drive 6pt Deep Socket (DW22872)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- Dewalt Sockets & Ratchets