Shop All Impact Sockets
This Product is Discontinued
Dewalt
IMPACT READY(R) 15/16" 3/8" Drive 6pt Deep Socket (Discontinued)
Mfr # DW2293
Zoro # G7632335
Not eligible for select promotions
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Size 15/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2293
- Zoro # G7632335
- UPC # 885911019590
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 15/16 in |
Overall Length | 2 1/2 in |
Size | 15/16 in |
Socket Depth | Deep |
Socket Length | 2 1/2 in |
Description
Product details about the DEWALT - DW2293 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW2293 Impact Socket is a robust tool designed for use with 15/16 inch bolts and nuts. With an overall length of 2 1/2 inches, this deep socket provides ample bolt clearance at 25 mm. The drive size is set at 3/8 inch, suitable for impact drives. This SAE-measured socket features a six-point shape, offering increased torque and reducing the risk of rounding off fasteners.
Constructed from durable alloy steel, the DEWALT - DW2293 Impact Socket is built to withstand high-impact applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of corrosion resistance to extend its lifespan. Despite having a wall thickness of just 1/8 inch, this impact-rated socket maintains structural integrity under heavy-duty usage.
This non-magnetic and non-insulated impact socket adheres to ANSI B107.1, ASME B107.17, and ASME B107.3 standards which speaks volumes about its quality and reliability in various work scenarios involving bolts and nuts fastening tasks. However, it's important to note that while it's designed for high-torque applications, it does not feature spark suppression or tethering capabilities nor does it have locking mechanisms.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW2293 Impact Socket is a robust tool designed for use with 15/16 inch bolts and nuts. With an overall length of 2 1/2 inches, this deep socket provides ample bolt clearance at 25 mm. The drive size is set at 3/8 inch, suitable for impact drives. This SAE-measured socket features a six-point shape, offering increased torque and reducing the risk of rounding off fasteners.
Constructed from durable alloy steel, the DEWALT - DW2293 Impact Socket is built to withstand high-impact applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of corrosion resistance to extend its lifespan. Despite having a wall thickness of just 1/8 inch, this impact-rated socket maintains structural integrity under heavy-duty usage.
This non-magnetic and non-insulated impact socket adheres to ANSI B107.1, ASME B107.17, and ASME B107.3 standards which speaks volumes about its quality and reliability in various work scenarios involving bolts and nuts fastening tasks. However, it's important to note that while it's designed for high-torque applications, it does not feature spark suppression or tethering capabilities nor does it have locking mechanisms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.