Shop All Impact Sockets
Dewalt
IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket
Mfr # DW22932
Zoro # G7632362
Not eligible for select promotions
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 15/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW22932
- Zoro # G7632362
- UPC # 885911026314
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 15/16 in |
Overall Length | 3 in |
Size | 15/16 in |
Socket Depth | Deep |
Socket Length | 3 in |
Description
Product details about the DEWALT - DW22932 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22932 Impact Socket is a robust tool designed for use with bolts and nuts. It features a socket size of 15/16 in, making it suitable for tasks requiring SAE measurements. The socket depth is deep, providing ample bolt clearance at 25 mm. With an overall length of 3 inches and a wall thickness of 1/8 inch, this impact socket can accommodate various fastening needs.
Constructed from durable alloy steel, the DEWALT - DW22932 Impact Socket is built to withstand high-impact applications. Its black oxide finish enhances its durability while also reducing glare during use. This impact-rated tool has a six-point shape that offers improved torque and reduces the risk of rounding off fasteners.
This non-magnetic impact socket adheres to ANSI B107.1, ASME B107.26, and ASME B107.3 standards which speaks volumes about its quality construction and performance capabilities. It's important to note that this product does not feature locking or tether-ready attributes nor is it insulated or non-sparking; however, it remains compatible with any drive type impacts having a drive size of half an inch.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22932 Impact Socket is a robust tool designed for use with bolts and nuts. It features a socket size of 15/16 in, making it suitable for tasks requiring SAE measurements. The socket depth is deep, providing ample bolt clearance at 25 mm. With an overall length of 3 inches and a wall thickness of 1/8 inch, this impact socket can accommodate various fastening needs.
Constructed from durable alloy steel, the DEWALT - DW22932 Impact Socket is built to withstand high-impact applications. Its black oxide finish enhances its durability while also reducing glare during use. This impact-rated tool has a six-point shape that offers improved torque and reduces the risk of rounding off fasteners.
This non-magnetic impact socket adheres to ANSI B107.1, ASME B107.26, and ASME B107.3 standards which speaks volumes about its quality construction and performance capabilities. It's important to note that this product does not feature locking or tether-ready attributes nor is it insulated or non-sparking; however, it remains compatible with any drive type impacts having a drive size of half an inch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (BRCF312)
- LENOX 6", 9" L x 6, 10, 14 TPI Steel Reciprocating Saw Blade Set (1214412RKD)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88124)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- DEWALT IMPACT READY(R) 3/4" 1/2" Drive 6pt Deep Socket (DW22902)
- DEWALT IMPACT READY(R) 13/16" 1/2" Drive 6pt Deep Socket (DW22912)
- DEWALT IMPACT READY(R) 7/8" 1/2" Drive 6pt Deep Socket (DW22922)
- DEWALT IMPACT READY(R) 1/2" 3/8" Drive 6pt Deep Socket (DW2286)
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket (DW2285)
- DEWALT 1/2 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (DW2298)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34232)
- Dewalt Sockets & Ratchets