Shop All Impact Sockets
Dewalt
IMPACT READY(R) 1/2" 3/8" Drive 6pt Deep Socket
Mfr # DW2286
Zoro # G7632204
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Socket Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW2286
- Zoro # G7632204
- UPC # 885911019576
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 1/2 in |
Overall Length | 2 1/2 in |
Size | 1/2 in |
Socket Depth | Deep |
Socket Length | 2 1/2 in |
Description
Product details about the DEWALT - DW2286 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW2286 Impact Socket is a robust tool designed for use with bolts and nuts. It features a 1/2 inch socket size, making it suitable for various applications that require this measurement type. The socket depth is deep, providing ample bolt clearance of 25 mm. With an overall length and socket length of 2 1/2 inches, the impact socket can accommodate tasks requiring extended reach. This SAE (Society of Automotive Engineers) standard tool has a wall thickness of 3mm and adheres to ANSI B107.1, ASME B107.10, ASME B107.3 standards.
Constructed from durable alloy steel material, the DEWALT - DW2286 Impact Socket is built to withstand high-impact operations while maintaining its integrity over time. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear-and-tear damage.
This impact-rated tool comes in a six-point shape which provides increased torque delivery when used with compatible fasteners such as bolts or nuts; however, it does not feature locking capabilities nor is it tether ready or insulated. Despite being non-magnetic in nature, this product does not have non-sparking properties either.
With a drive size of 3/8 inches and output type of six points (6 pt), the DEWALT - DW2286 Impact Socket fits well into any toolbox catering to SAE measurements and requirements.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW2286 Impact Socket is a robust tool designed for use with bolts and nuts. It features a 1/2 inch socket size, making it suitable for various applications that require this measurement type. The socket depth is deep, providing ample bolt clearance of 25 mm. With an overall length and socket length of 2 1/2 inches, the impact socket can accommodate tasks requiring extended reach. This SAE (Society of Automotive Engineers) standard tool has a wall thickness of 3mm and adheres to ANSI B107.1, ASME B107.10, ASME B107.3 standards.
Constructed from durable alloy steel material, the DEWALT - DW2286 Impact Socket is built to withstand high-impact operations while maintaining its integrity over time. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear-and-tear damage.
This impact-rated tool comes in a six-point shape which provides increased torque delivery when used with compatible fasteners such as bolts or nuts; however, it does not feature locking capabilities nor is it tether ready or insulated. Despite being non-magnetic in nature, this product does not have non-sparking properties either.
With a drive size of 3/8 inches and output type of six points (6 pt), the DEWALT - DW2286 Impact Socket fits well into any toolbox catering to SAE measurements and requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 5/16 in. (88420)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" SAE Deep Impact (CMMT15894)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1281)
- CMT Router Bit, Carbide Tipped, 1 in. Cut Dia. (814.754.11)
- DEWALT IMPACT READY(R) 1" 1/2" Drive 6pt Deep Socket (DW22942)
- DEWALT Screw Driving, 3/4in. Deep Impact Ready Socket 3/8in. Drive (DW2290)
- DEWALT IMPACT READY(R) 1-1/8" 1/2" Drive 6pt Deep Socket (DW22962)
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket (DW2285)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- Dewalt Sockets & Ratchets