Shop All Impact Sockets
This Product is Discontinued
Dewalt
IMPACT READY(R) 1/2" 1/2" Drive 6pt Deep Socket (Discontinued)
Mfr # DW22862
Zoro # G7767347
Not eligible for select promotions
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- Socket Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW22862
- Zoro # G7767347
- UPC # 885911021067
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1/2 in |
Overall Length | 2 1/2 in |
Size | 1/2 in |
Socket Depth | Deep |
Socket Length | 2 1/2 in |
Description
Product details about the DEWALT - DW22862 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22862 Impact Socket is a robust tool designed for use with bolts and nuts. It features a socket size of 1/2 inch, making it suitable for various applications that require this measurement type. The socket depth is deep, providing ample bolt clearance of 25 mm. With an overall length of 2 1/2 inches and a wall thickness of 1/8 inch, this impact socket offers the right balance between reach and strength.
Constructed from durable alloy steel, the DEWALT - DW22862 Impact Socket is built to withstand high-impact tasks. Its black oxide finish not only adds to its aesthetic appeal but also enhances its resistance against corrosion and wear. This impact-rated tool has a six-point socket shape which provides improved torque distribution compared to other shapes.
This SAE-type impact socket adheres to ANSI B107.1, ASME B107.20, and ASME B107.3 standards indicating its quality construction and performance reliability in professional settings. However, please note that while it's non-magnetic in nature, it's neither insulated nor tether-ready nor does it possess locking or non-sparking properties.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22862 Impact Socket is a robust tool designed for use with bolts and nuts. It features a socket size of 1/2 inch, making it suitable for various applications that require this measurement type. The socket depth is deep, providing ample bolt clearance of 25 mm. With an overall length of 2 1/2 inches and a wall thickness of 1/8 inch, this impact socket offers the right balance between reach and strength.
Constructed from durable alloy steel, the DEWALT - DW22862 Impact Socket is built to withstand high-impact tasks. Its black oxide finish not only adds to its aesthetic appeal but also enhances its resistance against corrosion and wear. This impact-rated tool has a six-point socket shape which provides improved torque distribution compared to other shapes.
This SAE-type impact socket adheres to ANSI B107.1, ASME B107.20, and ASME B107.3 standards indicating its quality construction and performance reliability in professional settings. However, please note that while it's non-magnetic in nature, it's neither insulated nor tether-ready nor does it possess locking or non-sparking properties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.