Shop All Impact Sockets
Dewalt
IMPACT READY(R) 1-1/8" 1/2" Drive 6pt Deep Socket
Mfr # DW22962
Zoro # G7632371
original price:
$11.19
11% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Socket Size 1 1/8 in
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW22962
- Zoro # G7632371
- UPC # 885911026345
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 1/8 in |
Overall Length | 2 1/2 in |
Size | 1-1/8 in |
Socket Depth | Standard |
Socket Length | 3 in |
Description
Impact Socket, Socket Size 1 1/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Nuts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X10)
- STARRETT Center Punch (264D)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- HHIP 125mm Diameter D1-4 ER-40 Collet Chuck (3901-5042)
- DEWALT IMPACT READY(R) 1" 1/2" Drive 6pt Deep Socket (DW22942)
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- DEWALT IMPACT READY(R) 7/8" 1/2" Drive 6pt Deep Socket (DW22922)
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- DEWALT Screw Driving, 3/4in. Deep Impact Ready Socket 3/8in. Drive (DW2290)
- DEWALT Screw Driving, 5/8in. Deep Impact Ready Socket 3/8in. Drive (DW2288)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052D)
- Dewalt Sockets & Ratchets