Shop All Impact Sockets
This Product is Discontinued
Dewalt
IMPACT READY(R) 1-1/4" 1/2" Drive 6pt Deep Socket (Discontinued)
Mfr # DW22972
Zoro # G7632387
Not eligible for select promotions
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- Socket Size 1 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW22972
- Zoro # G7632387
- UPC # 885911026352
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 1/4 in |
Overall Length | 2 1/2 in |
Size | 1-1/4 in |
Socket Depth | Standard |
Socket Length | 3 in |
Description
Product details about the DEWALT - DW22972 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22972 Impact Socket is a standard depth socket with a size of 1-1/4 in. It features an overall length of 2-1/2 in and a socket length of 3 in, providing adequate dimensions for various tasks. The drive size is 1/2 in, suitable for use with compatible impact drivers. This SAE measurement type tool has been designed to accommodate bolts and nuts fitting within its bolt clearance of 25 mm.
Constructed from alloy steel, the DEWALT - DW22972 Impact Socket offers durability and longevity. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The wall thickness stands at 1/8 inch, contributing to the robustness of this tool.
This impact-rated socket conforms to ANSI B107.1, ASME B107.26, ASME B107.3 standards indicating quality craftsmanship and reliable performance under pressure conditions typical for impact tools usage scenarios. With a six-point output type design, it provides increased torque application on fasteners while reducing the risk of rounding them off due to slippage or misalignment during operation.
Please note that this product does not feature insulation or spark prevention capabilities; it's also non-magnetic which may affect suitability depending on your specific needs.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22972 Impact Socket is a standard depth socket with a size of 1-1/4 in. It features an overall length of 2-1/2 in and a socket length of 3 in, providing adequate dimensions for various tasks. The drive size is 1/2 in, suitable for use with compatible impact drivers. This SAE measurement type tool has been designed to accommodate bolts and nuts fitting within its bolt clearance of 25 mm.
Constructed from alloy steel, the DEWALT - DW22972 Impact Socket offers durability and longevity. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The wall thickness stands at 1/8 inch, contributing to the robustness of this tool.
This impact-rated socket conforms to ANSI B107.1, ASME B107.26, ASME B107.3 standards indicating quality craftsmanship and reliable performance under pressure conditions typical for impact tools usage scenarios. With a six-point output type design, it provides increased torque application on fasteners while reducing the risk of rounding them off due to slippage or misalignment during operation.
Please note that this product does not feature insulation or spark prevention capabilities; it's also non-magnetic which may affect suitability depending on your specific needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.