Shop All Cordless Impact Tools
Dewalt
Impact Driver, Pistol Grip, 20VDC
Mfr # DCF887M2/DWST17820
Zoro # G001059554
product price: $427.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 2.9 lb
- Battery Capacity (2) 4.0 Ah
- Brushless Motor Yes
- Number of Speed Settings 3
- Collett 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF887M2/DWST17820
- Zoro # G001059554
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 5 1/4 in |
Drive Size | 1/4 in Hex |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,250 RPM, Impact Rated Yes, Impacts per Minute 3,600, Drive Type Standard, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Battery (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 4.0 Ah, Battery Model No. Mfr. No. DCB204, Battery Series 20V MAX, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (1690-001-190)
- PROTO Locking Bar, 3" L, 3"W, 31-7/8"H, 1-1/2"dia. (JLB32)
- KIPP Star Grip, DIN 6336 Similar, D=M10X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X45)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- DEWALT 20V MAX(TM) 20.0 1/2" (DCF896HB/ DCB204)
- DEWALT 20.0 1/4" Belt Clip, Tool Case (DCF888D2/DCB203)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891B)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512B)
- DEWALT 20V 1.5Ah 1/4In Cordless Impact Driver (DCF885C1)
- DEWALT Ratchet 3/8", w/ 2 Bonus Batteries (DCF503B/DCB126/DCB126)
- MILWAUKEE TOOL 18V 1/2" Pin Detent (2759-20, 48-11-1820)
- Dewalt Cordless Tools