Shop All Cordless Impact Tools
Dewalt
Impact Driver Kit, 20V DC, 3,800 IPM
Mfr # DCF850P2
Zoro # G602716412
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Type Pistol Grip
- Battery Capacity (2) 5.0 Ah
- Max. Torque 1,825 in-lb
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF850P2
- Zoro # G602716412
- UPC # 885911767354
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Handle Type | Pistol Grip |
Battery Capacity | (2) 5.0 Ah |
Max. Torque | 1,825 in-lb |
Brushless Motor | Yes |
Drive Configuration | Hex |
Voltage | 20 V |
Case Included | Yes |
Charger Included | Yes |
Power Source | Cordless |
Free Speed | 3,250 RPM |
Impacts per Minute | 3,800 |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Built-In Light | Yes |
Number of Batteries Included | 2 |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Hex, Max. Torque 1,825 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,250 RPM, Impacts per Minute 3,800, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Series MAX*, Charger Included Yes, Case Included Yes, Handle Type Pistol Grip, Built-In Light Yes, Power Source Cordless, Tool Brand DEWALT(R)
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 8 mm Size, Short Socket, Black Oxide (49-16-1608)
- CAPRI TOOLS 1/4 in Drive 4 mm Hex Bit Socket (3-0534)
- DEWALT Cordless Impact Wrench (DCF922B)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF892B)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- DEWALT 20V 1/4" Hex (1) Mfr. No. DCF885 1/4" Impact Driver; Belt Hook (DCF885B)
- DEWALT 20V MAX(TM) 20.0 1/2" (DCF896HB/ DCB204)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Surge 1/4 in. Drive Impact Wrench (ML2760-20)
- Dewalt Cordless Impact Tools