Shop All Cordless Impact Tools
Dewalt
Impact Driver, 20V DC, 3,200 RPM
Mfr # DCF840B
Zoro # G103458088
product price: $129.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brushless Motor Yes
- Voltage 20 V
- Impacts per Minute 4,200
- Drive Size 1/4 in Hex
- Cordless Tool Kit Contents Bare Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF840B
- Zoro # G103458088
- UPC # 885911725927
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Brushless Motor | Yes |
Voltage | 20 V |
Impacts per Minute | 4,200 |
Cordless Tool Kit Contents | Bare Tool |
Handle Type | Pistol Grip |
Built-In Light | Yes |
Max. Torque | 1,700 in-lb |
Free Speed | 3,200 RPM |
Series | MAX* |
Battery Series | MAX* |
Description
Impact Driver, Drive Size 1/4 in Hex, Max. Torque 1,700 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 3,200 RPM, Impacts per Minute 4,200, Cordless Tool Kit Contents Bare Tool, Handle Type Pistol Grip, Built-In Light Yes, Series MAX*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Precision V-Block, 3"x4"x3 (VB-334)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C10004P7--21)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8930)
- KILIMANJARO 6" Folding Knife - Vertice (910061)
- DEWALT Impact Driver Kit, 20V DC, 3,800 IPM (DCF850P2)
- DEWALT Cordless Impact Driver, 3,200 RPM, 20 V (DCF840E1)
- DEWALT Impact Wrench, 1/2", w/Bonus Battery (DCF891B/DCBP520)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- DEWALT Hammer Drill, 1/2 in, 20V, BONUS BATTERY (DCD999T1/DCB609)
- DEWALT Impact Driver, Pistol Grip, 20VDC (DCF888D2/DWA2T35IR)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring Kit (2855-22R)
- Dewalt Cordless Tools