Shop All Cordless Impact Tools
Dewalt
Impact Dr Kit 12V, w/2 Bonus Batteries
Mfr # DCF801F2/DCB126/DCB126
Zoro # G011494888
product price: $540.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lightweight
- Drive Size 1/4 in Hex
- Battery Capacity 2.0 Ah, 5.0 Ah
- Drive Configuration Straight
- Tool Weight 1.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF801F2/DCB126/DCB126
- Zoro # G011494888
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,450 in-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 2,850 RPM, Impact Rated Yes, Impacts per Minute 3,600, Number of Speed Settings 3, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (4) Batteries, Number of Batteries Included 4, Battery Capacity 2.0 Ah, 5.0 Ah, Battery Model No. DCB122, DCB126, Battery Series 12V MAX, Charger Included Yes, Charger Model DCB112, Case Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rotor, 3/4 (2145-53)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16" (1246)
- ONSRUD Routing End Mill, Compression, 3/8, 7/8, 3 (60-123MW)
- DEWALT Cordless Impact Driver, 1/4" Drive, 20.0 V (DCF845B)
- DEWALT Cordless Impact Wrench, 450 ft-lb, 1/2 in (DCF921B)
- DEWALT Cordless Rachet w/ BONUS BATTERY (DCF510B/DCBP034-2)
- DEWALT Cordless Impact Driver (DCF850B/DCBP034C)
- DEWALT Impact Driver Kit, 20V DC, 1,825 in-lb (DCF850P1)
- DEWALT Impact Driver Kit, 20V DC, 3,200 RPM (DCF840C2)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Hex Impact Driver Kit (3453-22)
- Dewalt Cordless Impact Tools