Shop All Box, I-Beam, and Torpedo Levels
Dewalt
I-Beam Level, Aluminum, 72 in., Yellow
Mfr # DWHT42169
Zoro # G7639597
original price:
$73.69
10% off
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy 0.0005 in
- Color Black, Yellow
- Features Center Vial, Shock Resistant, Matte Finish
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWHT42169
- Zoro # G7639597
- UPC # 076174421699
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72 in |
Overall Width | 3 in |
Overall Length | 72 in |
Overall Height | 1 3/4 in |
Description
The DEWALT DWHT42169 I-Beam Level is a high-quality tool that will help you get the job done. It has shock resistant features and comes with a matte finish. The I-beam level has 3 vials, which provide an accurate reading every time. Its center vial provides an easy read from either side of the level. Made of aluminum, this yellow beam level is also shock resistant and features a nonmagnetic frame. If you are looking for a durable beam level that can handle tough jobs, this DEWALT DWHT42169 I-Beam Level is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, Vertical, 500 Lbs, 1.91 In (324)
- WILTON Soft Face Sledge, 4 lb, 18 In, Rubber/Steel (40416)
- KESON Bold Series Chalk Line Reel, 100 ft L Line (P100)
- BOSTITCH Pneumatic Stapler and Brad Nailer, 18 ga. (BTFP71875)
- DEWALT I-Beam Level, Aluminum, 48 in. (DWHT42166)
- DEWALT Box Beam Level, Aluminum, 24 in. (DWHT43224)
- DEWALT 12V MAX* Compatible Red Cross Line Laser (DW088LR)
- DEWALT Line Laser Detector, 2-59/64" H, 4-21/32"L (DW0892G)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- DEWALT Box Beam Level, Aluminum, 48 in. (DWHT43248)
- KAPRO TOOLS Kapro 175 MaxPro I-Beam Set + 48in Bag (175-IBS)
- Dewalt Box, I-Beam, and Torpedo Levels