Shop All Safety Glasses
This Product is Discontinued
Dewalt
Hybrid Safety Glasses/Goggles, Wraparound Clear Lens, Anti-Fog, 12PK (Discontinued)
Mfr # DPG83-11D
Zoro # G3860694
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Eyewear Frame Style Full Frame Foam Lined
- Lens Color Clear AF
- Frame Color Black
- Lens Coating Anti-Fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG83-11D
- Zoro # G3860694
- UPC # 674326259185
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Width | 3 |
Height | 1 |
Length | 6 |
Dimensions | 6 L x 1 H x 3 W |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hybrid Safety Glasses/Goggles |
Eyewear Frame Style | Full Frame Foam Lined |
Lens Color | Clear AF |
Frame Color | Black |
Lens Coating | Anti-Fog |
Polarized Lens (Yes/No) | No |
Series | DPG83 Converter |
UV Protection | 99.9% UV Protection |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1+ |
Temple Style | Bayonet / Strap |
Features | Double Duty® Interchangeable Temples and Elastic Head Strap.; FOAM SHIELD® Debris Protection provides a soft, comfortable seal.; Ratcheting Bayonet Temple Arms allow for a comfortable, customized fit.; All lens options are ANTI-FOG.; Safety glass exceeds ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection. |
Material | Polycarbonate |
Weight | 0.1373 |
Color | Black / Clear AF |
Anti-Fog | Yes |
Description
DEWALT(R) DPG83 Converter(TM) Safety,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.