Shop All Safety Glasses
This Product is Discontinued
Dewalt
Hybrid Safety Glasses/Goggles, Clear Anti-Fog (Discontinued)
Mfr # DPG83-11D
Zoro # G7130883
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG83-11D
- Zoro # G7130883
- UPC # 674326259185
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hybrid Safety Glasses/Goggles |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Anti-Fog |
Series | DPG83 Converter |
UV Protection | 99.9% UVA/UVB |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1+ |
Description
Dpg83-11D Converter Safety Glasses - Clear Anti-Fog Lens 1 Pairper Pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.