Shop All Flap Discs
Dewalt
HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc
Mfr # DWA8357HTR
Zoro # G2383970
product price: $5.69
/ea
Not eligible for select promotions
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Series HP MAXTRIM
- Backing Material Cotton/Polyester
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8357HTR
- Zoro # G2383970
- UPC # 885911617017
- Country of Origin Germany
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series HP MAXTRIM, Backing Material Cotton/Polyester, Backing Weight YF, Grit 60, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M LOW PROFILE DISC PAD 3M(TM) STIKIT(TM) (20351)
- DEWALT Abrasive Wheel, 12,250 RPM (DWA8958F)
- DYNABRADE Disc, Triangular, Non-Vac, AO, 600G (93938)
- NORTON ABRASIVES Grinding Wheel, 5 in. Dia, AO, 36/46G, Brown (07660788215)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8358HTR)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8356HTR)
- DEWALT Flap Disc, Dia. 4.5In, AH 7/8In, 80 Grit (DW8252)
- DEWALT 4-1/2" x 7/8" 120g type 29 HP flap disc (DW8310)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- DEWALT 6" x 7/8" 80g type 29 HP flap disc (DW8382)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- Dewalt Flap Discs