Shop All Flap Discs
Dewalt
HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc
Mfr # DWA8356HTR
Zoro # G2384162
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Series HP MAXTRIM
- Disc Backing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA8356HTR
- Zoro # G2384162
- UPC # 885911617000
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series HP MAXTRIM, Backing Material Cotton/Polyester, Backing Weight YF, Grit 40, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45190)
- DREMEL Diamond Grit Metal Blade (US550-01)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN080)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T29 Zirconia Standard Flap Disc (F-4510369)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8358HTR)
- DEWALT 4-1/2" x 5/8"-11 36g type 29 HP flap disc (DW8311)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- DEWALT 4" x 5/8" 80 Grit Zirconia T29 Flap Disc (DWA8203)
- DEWALT Flap Disc, 4-1/2in. x 5/8in.-11 120 Grit Zirconia T29 Flap Disc (DW8314)
- REX CUT Fusion Flap Disc 4 1/2 X 5/8-11 T29 Very Fine (894005)
- Dewalt Flap Discs