Shop All Flap Discs
Dewalt
HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc
Mfr # DWA8352TR
Zoro # G2384129
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Grit 40
- Series HP MAXTRIM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA8352TR
- Zoro # G2384129
- UPC # 885911544320
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series HP MAXTRIM, Backing Material Cotton/Polyester, Backing Weight YF, Grit 40, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (47257)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401291)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 60G, PK5 (66252836533)
- DEWALT 4-1/2" x 7/8" 60G T29 XP CER FLAP DISC (DWA8281)
- DEWALT 4-1/2" x 7/8" 40G T29 XP CER FLAP DISC (DWA8280)
- DEWALT 4" x 5/8" 80 Grit Zirconia T29 Flap Disc (DWA8203)
- DEWALT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (DW8308AL)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280CTR)
- DEWALT 4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8282H)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, Z3, XL, 40G (42772)
- Dewalt Flap Discs