Shop All Rotary Tool Accessories
Dewalt
Hook & Loop Triangle Sandpaper Assorted - 12 PK
Mfr # DWASPTRI3
Zoro # G7418607
Not eligible for select promotions
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Triangular Sandpaper
- Includes (12) Sheets
- For Use With Rockwell, Fein, and Dremel Oscillating Tools
- Material Aluminum Oxide
- Size 80/120/220 Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWASPTRI3
- Zoro # G7418607
- UPC # 885911281638
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Size | 80/120/220 Grit |
Overall Length | 3 1/8 in |
Length | 3 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Sanding Sheet Set |
Application | Triangular Sandpaper |
Includes | (12) Sheets |
For Use With | Rockwell, Fein, and Dremel Oscillating Tools |
Material | Aluminum Oxide |
Features | Fast Material Removal, Long Service Life, Universal Fitment |
Grit | 80, 120, 220 |
For Tool Type | Oscillating Tool |
Shape | Triangle |
Number of Sheets | 12 |
Abrasive Color | Maroon |
Backing Type | Hook-and-Loop |
Flexible | No |
Direct Fit For Tool Brand | Dremel |
Material Application | Wood |
Abrasive Material | Silicon Carbide |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, 120, 220, Abrasive Material Silicon Carbide, Length 3 1/8 in, Abrasive Color Maroon, Backing Type Hook-and-Loop, Material Application Wood, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 12, Features Fast Material Removal, Long Service Life, Universal Fitment, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.007 In, 1/2 x 12 In (667-7)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7015M)
- OSG Die Item, 1/4"-32 Die Thread, 1" W (2703100)
- PROTO 1/2 in Drive Flex Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J75414MP)
- DEWALT Oscillating 5-Pc. set (DWA4216)
- DEWALT Titanium Oscillating Flush Cut Blade (DWA4213)
- DEWALT Hook & Loop Triangle Sandpaper Assorted - 12 PK (DWASPTRI)
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- DEWALT Oscillating Flexible Scraper Blade (DWA4218)
- DEWALT Oscillating Wood with nails blade (DWA4203)
- DREMEL Router Attachment Dremel (335)
- Dewalt Rotary Tool Accessories