Shop All Rotary Tool Accessories
Dewalt
Hook & Loop Triangle Sandpaper Assorted - 12 PK
Mfr # DWASPTRI
Zoro # G7422387
product price: $6.25
/pk 12, $0.52/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Triangular Sandpaper
- Includes (12) Sheets
- For Use With DEWALT(R), Porter-Cable, Craftsman, Black and Decker, and Bosch Oscillating Tools
- Size 80/120/220 Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWASPTRI
- Zoro # G7422387
- UPC # 885911281621
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Size | 80/120/220 Grit |
Overall Length | 3 3/4 in |
Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Sanding Sheet Set |
Application | Triangular Sandpaper |
Includes | (12) Sheets |
For Use With | DEWALT(R), Porter-Cable, Craftsman, Black and Decker, and Bosch Oscillating Tools |
Material | Aluminum Oxide |
Grit | 80, 120, 220 |
Features | Fast Material Removal, Long Service Life, Universal Fitment |
Flexible | No |
Backing Type | Hook-and-Loop |
Abrasive Material | Silicon Carbide |
Number of Sheets | 12 |
Direct Fit For Tool Brand | DEWALT(R) |
For Tool Type | Oscillating Tool |
Shape | Triangle |
Abrasive Color | Gray |
Material Application | Wood |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, 120, 220, Abrasive Material Silicon Carbide, Length 3 1/2 in, Abrasive Color Gray, Backing Type Hook-and-Loop, Material Application Wood, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 12, Features Fast Material Removal, Long Service Life, Universal Fitment, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (430714)
- DYNAMIC Tools 3/8" Drive 13 Piece 12 Point, Standard SAE Socket Set, 1/4" - 1" (D010002)
- RIDGID Roll Groover, Manual or Machine Mounted (975)
- WESTWARD Wrench, Combination, SAE, 1-9/16" (54PN42)
- DEWALT Oscillating Sanding Pad (DWA4200)
- DEWALT Oscillating Fastcut Wood Blade (DWA4206)
- DEWALT Oscillating Rigid Scraper Blade (DWA4217)
- DEWALT Oscillating Wood with nails blade (DWA4203)
- DEWALT Oscillating Flexible Scraper Blade (DWA4218)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI12)
- AMMCO Demount Mount Kit, Plastic Duck Head (8183061)
- Dewalt Rotary Tool Accessories