Shop All Rotary Tool Accessories
Dewalt
Hook & Loop Triangle 80 Grit Sandpaper - 12PK
Mfr # DWASPTRI083
Zoro # G7420314
product price: $5.99
/pk 12, $0.50/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Triangular Sandpaper
- Includes (12) Sheets
- For Use With Rockwell, Fein, and Dremel Oscillating Tools
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWASPTRI083
- Zoro # G7420314
- UPC # 885911283601
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length | 3 1/8 in |
Size | 80 Grit |
Length | 3 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Sanding Sheet Set |
Application | Triangular Sandpaper |
Includes | (12) Sheets |
For Use With | Rockwell, Fein, and Dremel Oscillating Tools |
Material | Aluminum Oxide |
Features | Fast Material Removal, Long Service Life, Universal Fitment |
Grit | 80 |
Number of Sheets | 12 |
Flexible | No |
Material Application | Wood |
Shape | Triangle |
For Tool Type | Oscillating Tool |
Direct Fit For Tool Brand | Dremel |
Abrasive Material | Silicon Carbide |
Abrasive Color | Gray |
Backing Type | Hook-and-Loop |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, Abrasive Material Silicon Carbide, Length 3 1/8 in, Abrasive Color Gray, Backing Type Hook-and-Loop, Material Application Wood, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 12, Features Fast Material Removal, Long Service Life, Universal Fitment, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (18248)
- RIDGID Screws, PK5 (45192)
- STARRETT Thickness Gage, 0.019 In, 1/2 x 12 In (667-19)
- KO-KEN Universal Socket 15mm 75mm 3/8 Sq. Drive (3340M.75-15)
- DEWALT Oscillating Wood Detail Blade (DWA4208)
- DEWALT Oscillating Semicircle Blade (DWA4210)
- DEWALT Oscillating Titanium Metal Blade (DWA4209)
- DEWALT 3 pk Oscillaing Flush Cut Blade (DWA4212-3)
- DEWALT Oscillating Wood with nails blade (DWA4203)
- DEWALT Oscillating Flexible Scraper Blade (DWA4218)
- EAZYPOWER Broom Shaped Rotary File, 1/2 in., 1 pcs. (30079)
- Dewalt Rotary Tool Accessories