Shop All Rotary Tool Accessories
Dewalt
Hook & Loop Triangle 120 Grit Sandpaper - 12 PK
Mfr # DWASPTRI123
Zoro # G7418013
product price: $6.25
/pk 12, $0.52/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Triangular Sandpaper
- Includes (12) Sheets
- For Use With Rockwell, Fein, and Dremel Oscillating Tools
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWASPTRI123
- Zoro # G7418013
- UPC # 885911283618
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length | 3 1/8 in |
Size | 120 Grit |
Length | 3 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Sanding Sheet Set |
Application | Triangular Sandpaper |
Includes | (12) Sheets |
For Use With | Rockwell, Fein, and Dremel Oscillating Tools |
Material | Aluminum Oxide |
Features | Fast Material Removal, Long Service Life, Universal Fitment |
Grit | 120 |
Direct Fit For Tool Brand | Dremel |
Number of Sheets | 12 |
Abrasive Material | Silicon Carbide |
Shape | Triangle |
Flexible | No |
Abrasive Color | Maroon |
For Tool Type | Oscillating Tool |
Material Application | Wood |
Backing Type | Hook-and-Loop |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 120, Abrasive Material Silicon Carbide, Length 3 1/8 in, Abrasive Color Maroon, Backing Type Hook-and-Loop, Material Application Wood, For Tool Type Oscillating Tool, Flexible No, Number of Sheets 12, Features Fast Material Removal, Long Service Life, Universal Fitment, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48227)
- MILWAUKEE TOOL Milwaukee Jig Saw Blade, 9/32 in W, 5-1/4 in L, 24 TPI, Bi-Metal Cutting Edge (48-42-5166)
- OSG Spiral Point Tap Plug, 3 Flutes (1730601)
- URREA Socket, SAE 1/2" Drive (5441-9/16)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI12)
- DEWALT Oscillating 5-Pc. set (DWA4216)
- DEWALT Oscillating Titanium Semicircle Blade (DWA4211)
- DEWALT Oscillating Flexible Scraper Blade (DWA4218)
- DEWALT Oscillating Sanding Pad (DWA4200)
- DEWALT Oscillating Hardwood Blade (DWA4205)
- DREMEL Grinding Stone, 1/8in dia., 1-1/2in L, AO (8215)
- Dewalt Rotary Tools & Accessories