Shop All Hook & Loop Sanding Discs
Dewalt
Hook-and-Loop Sanding Disc, O.D. 5 in
Mfr # DWE64233
Zoro # G808661455
product price: $32.59
/ea
Not eligible for select promotions
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Type Coated
- Overall Diameter 5 in
- Density Medium
- Backing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE64233
- Zoro # G808661455
- UPC # 885911442701
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Overall Width | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Grade | Medium |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Density | Medium |
Backing Material | Aluminum |
Number of Vacuum Holes | 8 |
Resistance Properties | Dust |
Backup Pad Shape | Round |
Abrasive Mount Type | Hook and Loop |
Compatible with Manufacturer Model Number | DWE6421, DWE6423 |
Product Type | Disc Backup Pad |
Compatible Manufacturer Part Number | DWE6421, DWE6423 |
Compatible Manufacturer Model Number | DWE6421, DWE6423 |
For Use with Mfr. Model Number | DWE6421, DWE6423 |
For Use With Mfr. Model Number | DWE6421, DWE6423 |
Description
Hook-and-Loop Sanding Disc, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Backup Pad Shape Round, Density Medium, Number of Vacuum Holes 8, Color Not Applicable, Overall Width 5 in, Overall Diameter 5 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number DWE6421, DWE6423, Compatible Face Plate Diameter (Maximum) Not Applicable, Compatible Face Plate Diameter (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Pipeline WheelT276x18x78PK25 (22042)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL (64505)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 36 Grit (78072775481)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ60-K8-V32A (34497)
- DEWALT DeWALT DW4314 Random Orbit Sanding Disc, 220-Grit, Very Fine Grade, Aluminum Oxide, 5 in Dia (DW4314)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 1/4" W (13C173)
- MIRKA Iridium 6" Grip 121H 40 (24-6MH-040)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK50 (9A-241-600)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287540)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100045072)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5in.F, P1500G, PK100 (66261131533)
- Dewalt Hook & Loop Sanding Discs