Shop All Drop-In Anchors
Dewalt
Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 09330-PWR
Zoro # G5375872
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use In Concrete; Hollow Block; Brick
- Overall Length 1-5/16"
- Sub-Brand Hollow-Set Dropin
- Material Carbon Steel
Product Information
- Brand Dewalt
- MFR # 09330-PWR
- Zoro # G5375872
- UPC # 075352093307
- Country of Origin Taiwan, Province of China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-5/16" |
Drill Bit Size | 5/8" |
Thread Size | 5/16"-18 |
Bolt Dia. | 5/16 in |
Min. Hole Depth | 1 in |
Thread Depth | 0.625 in |
Minimum Hole Depth | 1 in |
Bolt or Rod Size | 5/16 in |
Details
Description
Drop-In Anchor, Anchor Diameter 5/16 in, Overall Length 1 5/16 in, Thread Size 5/16 In.-18, Thread Depth 0.625 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 5/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 5/16 in, Material Grade/Class 1008, Compatible Material Block, Brick, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 453G63, Features Internally Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 15/32 in ID, Stainless Steel, Plain (5LAD7)
- J.W. WINCO Swing Bolt, Steel, Black Oxide, M24 Thrd Sz, 120 mm Thrd Lg, 185 mm Overall Lg (1524-M24-160)
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 1 in Leg L, Steel, 9000 PK (404070)
- TOTALTURF 461333 2.5 in. 8D Galvanized Ring Shank Deck Nail (TO830622)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (09360-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09340-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, 18-8 Stainless Steel Plain, 50 PK (06208-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (6304SD-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (06304-PWR)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 5 PK (1312SS6)
- Dewalt Drop-In Anchors