Shop All Drop-In Anchors
Dewalt
Hollow-Set Dropin Flanged Coil Thread Anchor, 3/8" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK
Mfr # 09340-PWR
Zoro # G5355749
original price:
$114.99
12% off
Free Shipping & Returns
Not eligible for select promotions
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete; Hollow Block; Brick
- Overall Length 1-5/16"
- Sub-Brand Hollow-Set Dropin
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 09340-PWR
- Zoro # G5355749
- UPC # 075352093406
- Country of Origin Taiwan, Province of China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-5/16" |
Drill Bit Size | 5/8" |
Thread Size | 3/8"-16 |
Min. Hole Depth | 1 in |
Thread Depth | 0.625 in |
Bolt Dia. | 3/8 in |
Bolt or Rod Size | 3/8 in |
Minimum Hole Depth | 1 in |
Description
Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 5/16 in, Thread Size 3/8 In.-16, Thread Depth 0.625 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 5/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 3/8 in, Material Grade/Class 1008, Compatible Material Block, Brick, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 453G63, Features Internally Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5LY99)
- SABERDRIVE Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 169 PK (54816)
- X1 TOOLS Wing Nut, 5/16"-18, 100 PK (X1E-CON-WIG-NUT-1030x100)
- MIDWEST FASTENER 12mm-1.25 Zinc Plated Class 8 Steel Extra Fine Thread Castle Nuts 6PK (76231)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (09360-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/2" Dia, 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (09350-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- DEWALT Calk-In Short Drop-In Anchor, Steel (09221-PWR)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Stainless Steel Plain, 25 PK (978722)
- Dewalt Concrete Anchors