Shop All Drop-In Anchors
Dewalt
Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Stainless Steel Plain, 100 PK
Mfr # 09420-PWR
Zoro # G5362353
product price: $323.99
/pk 100, $3.24/ea
Free Shipping & Returns
Not eligible for select promotions
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete; Hollow Block; Brick
- Overall Length 7/8"
- Sub-Brand Hollow-Set Dropin
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09420-PWR
- Zoro # G5362353
- UPC # 075352094205
- Country of Origin Taiwan, Province of China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 7/8" |
Drill Bit Size | 3/8" |
Thread Size | 1/4"-20 |
Bolt Dia. | 1/4 in |
Min. Hole Depth | 3/4 in |
Thread Depth | 0.375 in |
Bolt or Rod Size | 1/4 in |
Minimum Hole Depth | 3/4 in |
Description
Drop-In Anchor, Anchor Diameter 1/4 in, Overall Length 7/8 in, Thread Size 1/4 In.-20, Thread Depth 0.375 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 3/8 in, Minimum Hole Depth 3/4 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Material Grade/Class 18-8, Compatible Material Block, Brick, Removable Removable, Manufacturer Location Globally Sourced, Compatible Grainger Part Number 453G66, Features Internally Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 8 PK (62882)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3/4, PK5 (U07840.075.0075)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Stainless Steel Hex Head Hex Drive, 15 PK (65176)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 25 PK (FBHEXB38162FTP25)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/16" Dia, 1-5/16" L, Carbon Steel Zinc Plated, 50 PK (09330-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/2" Dia, 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (09350-PWR)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/4" Dia, 7/8" L, Carbon Steel Zinc Plated, 100 PK (09320-PWR)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, 18-8 Stainless Steel Plain, 50 PK (06208-PWR)
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- MKT FASTENING Short Drop-In Anchor, 1/4 in Dia, 1-5/8" L, Steel Zinc Plated (301415I)
- Dewalt Concrete Anchors