Shop All Hole Saws
Dewalt
Hole Saw, Cutting 2 7/16" D, 4" dia
Mfr # DAH44
Zoro # G006170896
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Thread Size 5/8 in
- Teeth per Inch 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8 in |
Saw Dia. | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 3/4 |
Item | Hole Saw |
Materials Cut | Concrete Block, Fiber Cement, Wood with Nails |
Number of Teeth (Hole Cutters Only) | 3 |
Description
Hole Saw, Materials Cut Concrete Block, Fiber Cement, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 4 in, Teeth per Inch 3/4, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Thread Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-11, HSS TAPS SETS - 2000 (20A140CS)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Flathead Screwd (CMMT42653)
- GRAY TOOLS 1-1/4" Striking Face Box Wrench, 45° Offset Head (66840)
- DEWALT Bi-Metal Hole Saws (DAH180096)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/4" dia (DAH3134)
- DEWALT Bi-Metal Hole Saws (DAH180026)
- DEWALT Bi-Metal Hole Saws (DAH180042)
- DEWALT Bi-Metal Hole Saws (DAH180025)
- DEWALT Bi-Metal Hole Saws (DAH180022)
- MORSE 1-5/16" Carbide Grit Hole Saw (MHSG21)
- Dewalt Hole Saws & Cutters