Shop All Hole Saws
Dewalt
Hole Saw, Cutting 2 7/16" D, 3 5/8" dia
Mfr # DAH4358
Zoro # G606170883
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 2 7/16 in
- Thread Size 5/8 in
- Teeth per Inch 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2 7/16 in |
Thread Size | 5/8 in |
Saw Dia. | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 13/16 |
Materials Cut | Concrete Block, Fiber Cement, Wood with Nails |
Item | Hole Saw |
Number of Teeth (Hole Cutters Only) | 3 |
Description
Hole Saw, Materials Cut Concrete Block, Fiber Cement, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 3 5/8 in, Teeth per Inch 13/16, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 7/16 in, Thread Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5280A)
- BOSCH HANDSAW BLD 5-3/4""X8TPI (FS180DTU)
- DEWALT Bi-Metal Hole Saws (DAH180052)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (425R81)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/8" dia (DAH3218)
- DEWALT Bi-Metal Hole Saws (DAH180038)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- DEWALT Bi-Metal Hole Saws (DAH180064)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3/4" dia (DAH334)
- SPYDER Hole Saw, Bi-Metal, 1-3/8In (600072CF)
- Dewalt Hole Saws & Cutters