Shop All Hole Saws
Dewalt
Hole Saw, Cutting 1 3/4" D, 7/8" dia
Mfr # DAH378
Zoro # G506170884
Not eligible for select promotions
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 3/4 in
- Thread Size 1/2 in
- Teeth per Inch 3
- Materials Cut Metal, Stainless Steel, Wood with Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2 in |
Saw Dia. | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 3 |
Item | Hole Saw |
Materials Cut | Metal, Stainless Steel, Wood with Nails |
Description
Hole Saw, Materials Cut Metal, Stainless Steel, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 7/8 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-170-A)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- DRILLCO 12mm x 1.75, Metric Tap Set (28E120AS)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-12 Tip, 1 1/4 in L (54TN44)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3 5/8" dia (DAH3358)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/4" dia (DAH3214)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/4" dia (DAH3114)
- DEWALT Bi-Metal Hole Saws (DAH180101)
- DEWALT Bi-Metal Hole Saws (DAH180033)
- DEWALT Bi-Metal Hole Saws (DAH180022)
- SPYDER 1-1/4" Carbide Tipped Hole Saw (600825)
- Dewalt Hole Saws & Cutters