Shop All Hole Saws
Dewalt
Hole Saw, Cutting 1 3/4" D, 4" dia
Mfr # DAH34
Zoro # G306170879
product price: $41.99
/ea
Not eligible for select promotions
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 3/4 in
- Thread Size 1/2 in
- Teeth per Inch 3
- Materials Cut Metal, Stainless Steel, Wood with Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2 in |
Saw Dia. | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 3 |
Item | Hole Saw |
Materials Cut | Metal, Stainless Steel, Wood with Nails |
Description
Hole Saw, Materials Cut Metal, Stainless Steel, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 4 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Machinist Hammer, 1-1/2 lb., 11" L (H-452FG)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493X-5PK)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (5108MAX)
- MAYHEW CHISEL MASON GARDIAN HNDGRD 2-1/4x7-3/4 (MY35705)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/8" dia (DAH3118)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/8" dia (DAH3218)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3 5/8" dia (DAH3358)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/2" dia (DAH3212)
- DEWALT Hole Saw, Cutting 1 3/4" D, 7/8" dia (DAH378)
- DEWALT 2-9/16" Carbide Wood Hole Saw w/ Pilot Bit (DWAFV02916PB)
- DEWALT Hole Cutter, 1-3/16" Saw dia., 4 Teeth (07564-PWR)
- Dewalt Hole Saws