Shop All Hole Saws
Dewalt
Hole Saw, Cutting 1 3/4" D, 3/4" dia
Mfr # DAH334
Zoro # G606170869
product price: $16.99
/ea
Not eligible for select promotions
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 3/4 in
- Thread Size 1/2 in
- Teeth per Inch 3
- Materials Cut Metal, Stainless Steel, Wood with Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2 in |
Saw Dia. | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 3 |
Item | Hole Saw |
Materials Cut | Metal, Stainless Steel, Wood with Nails |
Description
Hole Saw, Materials Cut Metal, Stainless Steel, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 3/4 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in x 9/16 in Super-Thin Open End Wrench (11850-12916)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- HOWMET AEROSPACE Nose Assemblies, For 6NCX0, 1/4 In (99-830-1)
- J.W. WINCO Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 5.0x18.0N Pressure M10x1 Thread 7x7mm Pin (100XRM8)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3 5/8" dia (DAH3358)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/4" dia (DAH3134)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/4" dia (DAH3114)
- DEWALT Bi-Metal Hole Saws (DAH180033)
- DEWALT Hole Saw, Cutting 2 7/16" D, 2 9/16" dia (DAH42916)
- DEWALT Bi-Metal Hole Saws (DAH180017)
- DEWALT Bi-Metal Hole Saws (DAH180013)
- Dewalt Hole Saws & Cutters