Shop All Hole Saws
Dewalt
Hole Saw, Cutting 1 3/4" D, 3 5/8" dia
Mfr # DAH3358
Zoro # G207197067
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 3/4 in
- Thread Size 1/2 in
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2 in |
Saw Dia. | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 3 |
Item | Hole Saw |
Materials Cut | Metal, Stainless Steel, Wood with Nails |
Description
Hole Saw, Materials Cut Metal, Stainless Steel, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 3 5/8 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78937 (78937)
- OSG Jobber Drill Bit, #48, Carbide (200-0760)
- ZORO SELECT 3/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100938B)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 25/32 in L (J4990-8MST)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/8" dia (DAH3218)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/2" dia (DAH3112)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3/4" dia (DAH334)
- DEWALT 1-1/8" (29mm) Metal Cutting Carbide Holesaw (DWACM1818)
- DEWALT Bi-Metal Hole Saws (DAH180016)
- DEWALT Bi-Metal Hole Saws (DAH180052)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) Kit (19240)
- Dewalt Hole Saws