Shop All Hole Saws
Dewalt
Hole Saw, Cutting 1 3/4" D, 2 1/8" dia
Mfr # DAH3218
Zoro # G106170888
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 3/4 in
- Thread Size 1/2 in
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2 in |
Saw Dia. | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 3 |
Item | Hole Saw |
Materials Cut | Metal, Stainless Steel, Wood with Nails |
Description
Hole Saw, Materials Cut Metal, Stainless Steel, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 2 1/8 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 5" Mini Dipped Handle Long Nose Pliers (5MLNDG)
- DRILL AMERICA 13/16" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT13/16)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- J.W. WINCO GN452-50-40-M10-S-55 Rubber Bumper Stainless, Threaded Stud (452-50-40-M10-S-55)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/2" dia (DAH3212)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/8" dia (DAH3118)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/8" dia (DAH3138)
- DEWALT Bi-Metal Hole Saws (DAH180054)
- DEWALT Bi-Metal Hole Saws (DAH180064)
- DEWALT Bi-Metal Hole Saws (DAH180010)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHSA26C)
- Dewalt Hole Saws