Shop All Hole Saws
Dewalt
Hole Saw, Cutting 1 3/4" D, 1 3/8" dia
Mfr # DAH3138
Zoro # G006170872
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 3/4 in
- Thread Size 1/2 in
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2 in |
Saw Dia. | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 3 |
Materials Cut | Metal, Stainless Steel, Wood with Nails |
Item | Hole Saw |
Description
Hole Saw, Materials Cut Metal, Stainless Steel, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 1 3/8 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Flexible, 3" W, Black/Silver, SS (01340)
- HHIP Dasqua 0-12" Absolute Digital Height Gage (3130-8115)
- YG-1 TOOL CO Hss(M2) 60 Degree Point Long Length Center Drill (D1C90086)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48506)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/4" dia (DAH3214)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/2" dia (DAH3112)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1" dia (DAH31)
- DEWALT Bi-Metal Hole Saws (DAH180014)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/4" dia (DAH3114)
- DEWALT Bi-Metal Hole Saws (DAH180010)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2in. (CTS235)
- Dewalt Hole Saws