Shop All Hole Saws
Dewalt
Hole Saw, Cutting 1 3/4" D, 1 3/4" dia
Mfr # DAH3134
Zoro # G406170878
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 3/4 in
- Thread Size 1/2 in
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2 in |
Saw Dia. | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 3 |
Materials Cut | Metal, Stainless Steel, Wood with Nails |
Item | Hole Saw |
Description
Hole Saw, Materials Cut Metal, Stainless Steel, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 1 3/4 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9 Piece Tap Adapter Set For Hand Tapper 3900-0250 (3900-0289)
- VEGA Hex 7/64 Power Bit x 2 (150H0764A)
- NATIONAL HARDWARE 4 in. L Vinyl Coated Red Steel Storage Rafter Hook 40 lb. cap. , 2PK (N188-001)
- KT PRO 3/8" Drive Universal Joint (C5371)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/8" dia (DAH3118)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/8" dia (DAH3138)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3 5/8" dia (DAH3358)
- DEWALT Bi-Metal Hole Saws (DAH180036)
- DEWALT Bi-Metal Hole Saws (DAH180014)
- DEWALT Bi-Metal Hole Saws (DAH180038)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/16 (3001717L)
- Dewalt Hole Saws & Cutters