Shop All Hole Saws
Dewalt
Hole Saw, Cutting 1 3/4" D, 1 1/2" dia
Mfr # DAH3112
Zoro # G206170894
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 3/4 in
- Thread Size 1/2 in
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2 in |
Saw Dia. | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Teeth per Inch | 3 |
Materials Cut | Metal, Stainless Steel, Wood with Nails |
Item | Hole Saw |
Description
Hole Saw, Materials Cut Metal, Stainless Steel, Wood with Nails, Tooth Material Carbide Tipped, Saw Dia. 1 1/2 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Gage Set, Plus, 0.501-0.625 In (S4006-625)
- DRILL AMERICA 6" Round Bastard File (DIC11716)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-9/16" (65mm), Primary Saw Application: Wood, Metal and Steel (DCH0296-G)
- CENTURY DRILL & TOOL 15pc. Cobalt 135 Degrees Drill Bit Set (26115)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/4" dia (DAH3134)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/4" dia (DAH3214)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/8" dia (DAH3218)
- DEWALT Bi-Metal Hole Saws (DAH180054)
- DEWALT Bi-Metal Hole Saws (DAH180040)
- DEWALT 7/8" (22mm) Metal Cutting Carbide Holesaw (DWACM1814)
- LENOX HOLE SAW BI-METAL 13/16"" (2079523)
- Dewalt Hole Saws & Cutters