Shop All Arbors
Dewalt
Hole Saw Arbors
Mfr # DAH9384PBM
Zoro # G4637522
product price: $11.39
/ea
Not eligible for select promotions
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Shank Size 3/8 in
- Arbor Type Standard
- Fits Hole Saw Dia. - Metric 14 to 30 mm
- Arbor Shank Style Hex
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arbor Shank Size | 3/8 in |
Fits Hole Saw Dia. - Metric | 14 to 30 mm |
Thread Size | 1/2"-20 |
Fits Hole Saw Dia. - Imperial | 9/16 in to 1 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Arbor Type | Standard |
Arbor Shank Style | Hex |
Item | Hole Saw Arbor |
Includes Pilot Bit | Yes |
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in, Fits Hole Saw Dia. - Metric 14 to 30 mm, Includes Pilot Bit Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1 in. - 3 in. Adjustable Plumbers Slip Nut Wrench Single Pack (RP77321)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- XCELITE 14 Piece Multipurpose Nutdriver Set (99PRN)
- HHIP 3" E Plain Keyway Bushing (2006-1524)
- DEWALT Hole Saw Arbors (DAH9124PBM)
- DEWALT Arbors, Hex, 5/8" - 18, Flat (DAH9912PBM)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- DEWALT Hole Saw Arbors (DAH9383PBM)
- DEWALT Arbors, Hex, 1/2" - 20, Flat (DAH9938PBM)
- DEWALT Hole Saw Arbors (DAH9141PBM)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT3 (8-530-0003)
- Dewalt Arbors